- Disposable Nitrile Gloves
- Large
| Length | 9 1/2 in |
| Material | Nitrile |
| Usage | Ind/Food Service |
| Thickness | 8 mil |
| Color | Blue |
| Resistance | Puncture, Abrasion |
| Thickness Specification | 8 mil |
| Cuff Style | Beaded |
| Glove Size | Large |
| Style | Powdered, Textured |
| Weight | 1.0 LB |
| Length | 9 1/2 in |
| Material | Nitrile |
| Usage | Ind/Food Service |
| Thickness | 8 mil |
| Color | Blue |
| Resistance | Puncture, Abrasion |
| Thickness Specification | 8 mil |
| Cuff Style | Beaded |
| Glove Size | Large |
| Style | Powdered, Textured |
| Weight | 1.0 LB |