- Disposable Nitrile Gloves
- X-Large
| Color | Blue |
| Glove Size | X-Large |
| Length | 9 1/2 in |
| Style | Powdered, Textured |
| Resistance | Puncture, Abrasion |
| Cuff Style | Beaded |
| Thickness Specification | 8 mil |
| Thickness | 8 mil |
| Material | Nitrile |
| Usage | Ind/Food Service |
| Weight | 11.5 LB |

