- Safety Gloves
- Extra Larger
- Disposable Nitrile, Powder Free
- Nitrile
- Wing Thumb
features
- 4 and 8 mil thickness
- Textured finish for better grip
- Resistance to a wide variety of chemicals
- Powdered and powder free options
- Latex free
| Glove Type | Disposable Nitrile, Powder Free |
| Manufacturer Name | MEMPHIS GLOVE |
| Thumb | Wing |
| Color | Blue |
| Cuff Type | Straight |
| Thumb Type | Wing |
| Glove Size | X-Large |
| Material | Nitrile |
| Thickness | 8 mil |
| Weight | 1.4 LB |

