- Premium Double-Dipped PVC Gloves
- Black
| Lining | Interlock |
| Cuff Style | Knit-Wrist |
| Style | Gauntlet |
| Material | PVC |
| Color | Black |
| Resistance | Chemicals |
| Weight | 0.41 LB |
| Lining | Interlock |
| Cuff Style | Knit-Wrist |
| Style | Gauntlet |
| Material | PVC |
| Color | Black |
| Resistance | Chemicals |
| Weight | 0.41 LB |