- Premium Double-Dipped PVC Gloves
- Black
| Material | PVC |
| Color | Black |
| Lining | Jersey |
| Resistance | Chemicals |
| Style | Gauntlet |
| Length | 10 in |
| Cuff Style | Gauntlet |
| Weight | 0.5 LB |
| Material | PVC |
| Color | Black |
| Lining | Jersey |
| Resistance | Chemicals |
| Style | Gauntlet |
| Length | 10 in |
| Cuff Style | Gauntlet |
| Weight | 0.5 LB |