- Premium Double-Dipped PVC Gloves
- Black
| Style | Gauntlet |
| Cuff Style | Gauntlet |
| Lining | Interlock |
| Resistance | Chemicals |
| Length | 12 in |
| Material | PVC |
| Color | Black |
| Weight | 0.56 LB |
| Style | Gauntlet |
| Cuff Style | Gauntlet |
| Lining | Interlock |
| Resistance | Chemicals |
| Length | 12 in |
| Material | PVC |
| Color | Black |
| Weight | 0.56 LB |