- Economy Dipped PVC Gloves
- Size Group: One Size Fits All
- Black
| Color | Black |
| Style | Single Dipped, Smooth Finish |
| Cuff Style | Gauntlet |
| Resistance | Oil, Grease, Caustics, Acid, Solvent, Chemicals |
| Lining | Interlock |
| Glove Size | One Size |
| Length | 18 in |
| Material | PVC |
| Weight | 0.5 LB |

