- Economy Dipped PVC Gloves
- Large
- 14" Long
- Smooth Finish
- Gauntlet Cuff
features
- Interlock lined
- Fully coated
- Rough or smooth finish
- Generous sizing
- Variety of styles
| Type | Gloves |
| Cuff Type | Gauntlet |
| Lining | Interlock |
| Material | PVC |
| Glove Type | PVC Coated - Smooth |
| Length | 14 in |
| Resistance | Oil, Chemical, Acids, Caustics, Grease, Solvents |
| Cuff Style | Gauntlet |
| Color | Black |
| Glove Size | Large |
| Weight | 0.0 LB |

