- Premium Double-Dipped PVC Gloves
- Black
features
- Maximum resistance to chemicals, oils, solvents and strong acids
- Double-dipped sandy finish
- Flexible
- Non-slip grip in wet or dry applications
- Soft jersey or interlock linings
- Treated with Actifresh®
| Color | Black |
| Material | PVC |
| Lining | Interlock |
| Length | 14 in |
| Style | Gauntlet |
| Cuff Style | Gauntlet |
| Resistance | Chemicals |
| Weight | 0.51 LB |

