- Premium Double-Dipped PVC Gloves
- Black
| Lining | Jersey |
| Length | 14 in |
| Material | PVC |
| Style | Gauntlet |
| Color | Black |
| Resistance | Chemicals |
| Cuff Style | Gauntlet |
| Weight | 0.51 LB |
| Lining | Jersey |
| Length | 14 in |
| Material | PVC |
| Style | Gauntlet |
| Color | Black |
| Resistance | Chemicals |
| Cuff Style | Gauntlet |
| Weight | 0.51 LB |