- Premium Double-Dipped PVC Gloves
- Green
| Color | Green |
| Cuff Style | Gauntlet |
| Material | PVC |
| Length | 12 in |
| Style | Gauntlet |
| Lining | Jersey |
| Resistance | Oil, Solvent |
| Weight | 0.47 LB |
| Color | Green |
| Cuff Style | Gauntlet |
| Material | PVC |
| Length | 12 in |
| Style | Gauntlet |
| Lining | Jersey |
| Resistance | Oil, Solvent |
| Weight | 0.47 LB |