- Premium Double-Dipped PVC Gloves
- Green
| Color | Green |
| Resistance | Oil, Solvent |
| Length | 14 in |
| Lining | Jersey |
| Material | PVC |
| Cuff Style | Gauntlet |
| Style | Gauntlet |
| Weight | 0.56 LB |
| Color | Green |
| Resistance | Oil, Solvent |
| Length | 14 in |
| Lining | Jersey |
| Material | PVC |
| Cuff Style | Gauntlet |
| Style | Gauntlet |
| Weight | 0.56 LB |