- Premium Double-Dipped PVC Gloves
- Red
| Material | PVC |
| Style | Gauntlet |
| Resistance | Acid, Caustics, Solvent |
| Color | Red |
| Cuff Style | Gauntlet |
| Lining | Jersey |
| Length | 12 in |
| Weight | 0.44 LB |
| Material | PVC |
| Style | Gauntlet |
| Resistance | Acid, Caustics, Solvent |
| Color | Red |
| Cuff Style | Gauntlet |
| Lining | Jersey |
| Length | 12 in |
| Weight | 0.44 LB |