- Foam Lined Gloves
- Large
- Tan
| Material | PVC |
| Style | Clute-Wing Thumb |
| Glove Size | Large |
| Glove Type | Canvas |
| Lining | Foam |
| Color | Tan |
| Cuff Style | Knit-Wrist |
| Weight | 0.05 LB |
| Material | PVC |
| Style | Clute-Wing Thumb |
| Glove Size | Large |
| Glove Type | Canvas |
| Lining | Foam |
| Color | Tan |
| Cuff Style | Knit-Wrist |
| Weight | 0.05 LB |