- Safety Gloves
- Large
- Supported/Dipped Gloves
- PVC
- Wing Thumb
features
- Single dipped and double dipped textured PVC coating for sure grip wet or dry
- Foam insulated to keep hands warm and dry
- Resistant to abrasions, oil, acids, chemicals and caustics
- Special liquid-resistant coating for flexibility even in freezing weather
- Actifresh® treated
| Lining | Jersey |
| Color | White |
| Thumb Type | Wing |
| Glove Type | Supported/Dipped Gloves |
| Cuff Type | Rubberized Safety Cuff |
| Material | PVC |
| Manufacturer Name | MEMPHIS GLOVE |
| Thumb | Wing |
| Glove Size | Large |
| Weight | 5.58 LB |

