- Foam Lined Gloves
- Large
- Tan
| Style | Clute-Wing Thumb |
| Cuff Style | Safety |
| Cuff Length | 2 1/2 in |
| Glove Size | Large |
| Glove Type | Canvas |
| Material | PVC |
| Lining | Foam |
| Color | Tan |
| Weight | 0.55 LB |
| Style | Clute-Wing Thumb |
| Cuff Style | Safety |
| Cuff Length | 2 1/2 in |
| Glove Size | Large |
| Glove Type | Canvas |
| Material | PVC |
| Lining | Foam |
| Color | Tan |
| Weight | 0.55 LB |