- Supported Gloves
- Large
| Glove Type | Canvas |
| Resistance | Cut |
| Material | Cotton Canvas |
| Glove Size | Large |
| Style | Regular Grade |
| Coating | Rubber |
| Cuff Style | Rubberized Safety |
| Weight | 0.41 LB |
| Glove Type | Canvas |
| Resistance | Cut |
| Material | Cotton Canvas |
| Glove Size | Large |
| Style | Regular Grade |
| Coating | Rubber |
| Cuff Style | Rubberized Safety |
| Weight | 0.41 LB |