- Safety Gloves
- Large
- Supported/Dipped Gloves
- Natural Rubber
- Wing Thumb
features
- Rough textured natural rubber coating for greater gripping power and a higher degree of cut resistance
- Crinkle finish
| Manufacturer Name | MEMPHIS GLOVE |
| Color | White |
| Glove Size | Large |
| Cuff Type | Knitwrist |
| Material | Natural Rubber |
| Glove Type | Supported/Dipped Gloves |
| Lining | Cotton Jersey |
| Thumb Type | Wing |
| Thumb | Wing |
| Weight | 0.32 LB |

