- Blue Grit® Gloves
- Rubber
- Blue
- Size Group: Large
| Glove Size | Large |
| Length | 12 in |
| Cuff Style | Gauntlet |
| Coating | Rubber |
| Lining | Cotton |
| Resistance | Cut, Puncture |
| Style | Gauntlet |
| Color | Blue |
| Weight | 0.3 LB |
| Glove Size | Large |
| Length | 12 in |
| Cuff Style | Gauntlet |
| Coating | Rubber |
| Lining | Cotton |
| Resistance | Cut, Puncture |
| Style | Gauntlet |
| Color | Blue |
| Weight | 0.3 LB |