- Safety Gloves
- Medium
- Supported/Dipped Gloves
- Neoprene
- Cotton
features
- Provides protection against abrasion, cuts and hazardous chemicals
- Remains flexible when used in refrigerated areas
- Treated with Actifresh®
- Launderable
- Double-dipped neoprene with sandy finish
- 100% cotton interlock lining brushed for extra comfort and absorption
- Feel and flexibility of rubber with more versatility
| Cuff Type | Gauntlet |
| Cuff Length | 12 in |
| Manufacturer Name | MEMPHIS GLOVE |
| Thumb | Wing |
| Color | Green |
| Glove Size | Medium |
| Material | Cotton, Neoprene |
| Thumb Type | Wing |
| Lining | Cotton |
| Glove Type | Supported/Dipped Gloves |
| Weight | 4.8 LB |

