- Specialty Products
- General Supplies
features
- Breathable
- Absorbent
- Clute and gunn patterns
- PVC dots on some styles
| Cuff Style | Knit-Wrist |
| Material | Jersey |
| Glove Type | Jersey |
| Color | Brown |
| Style | Clute-Straight Thumb |
| Glove Size | Large |
| Weight | 0.12 LB |
| Cuff Style | Knit-Wrist |
| Material | Jersey |
| Glove Type | Jersey |
| Color | Brown |
| Style | Clute-Straight Thumb |
| Glove Size | Large |
| Weight | 0.12 LB |