- Cotton Jersey Gloves
- Size Group: Small
- Brown
| Glove Type | Jersey |
| Color | Brown |
| Cuff Style | Knit-Wrist |
| Material | Jersey |
| Glove Size | Small |
| Style | Clute-Straight Thumb |
| Weight | 0.08 LB |
| Glove Type | Jersey |
| Color | Brown |
| Cuff Style | Knit-Wrist |
| Material | Jersey |
| Glove Size | Small |
| Style | Clute-Straight Thumb |
| Weight | 0.08 LB |