- Cotton Jersey Gloves
- Size Group: Large
- Brown
| Color | Brown |
| Style | Clute-Straight Thumb, Plastic Dotted Palm |
| Glove Type | Jersey |
| Cuff Style | Knit-Wrist |
| Material | Jersey |
| Glove Size | Large |
| Weight | 0.13 LB |
| Color | Brown |
| Style | Clute-Straight Thumb, Plastic Dotted Palm |
| Glove Type | Jersey |
| Cuff Style | Knit-Wrist |
| Material | Jersey |
| Glove Size | Large |
| Weight | 0.13 LB |