- Cotton Jersey Gloves
- Size Group: Large
- Natural
| Glove Type | Jersey |
| Style | Two Piece Reversible |
| Cuff Style | Knit-Wrist |
| Glove Size | Large |
| Material | Jersey |
| Color | Natural |
| Weight | 0.15 LB |
| Glove Type | Jersey |
| Style | Two Piece Reversible |
| Cuff Style | Knit-Wrist |
| Glove Size | Large |
| Material | Jersey |
| Color | Natural |
| Weight | 0.15 LB |