- Safety Gloves
- Large
- Cotton Gloves
- Cotton Canvas
- Straight Thumb
features
- 7 to 12 oz cotton canvas
- Absorbent
- Straight thumb
- PVC dots on some styles
| Material | Cotton Canvas |
| Glove Type | Cotton Gloves |
| Manufacturer Name | MEMPHIS GLOVE |
| Thumb | Straight |
| Cuff Type | Knitwrist |
| Thumb Type | Straight |
| Glove Size | Large |
| Color | White |
| Weight | 2.1 LB |

