- Cotton Canvas Gloves
- Mens-One Size
| Glove Type | Canvas |
| Glove Size | Men's One Size |
| Material | Cotton Canvas |
| Style | Clute-Straight Thumb |
| Cuff Style | Knit-Wrist |
| Weight | 0.4 LB |
| Glove Type | Canvas |
| Glove Size | Men's One Size |
| Material | Cotton Canvas |
| Style | Clute-Straight Thumb |
| Cuff Style | Knit-Wrist |
| Weight | 0.4 LB |