- Chore Gloves
- Knit-Wrist
- Cotton Canvas
| Material | Cotton Canvas |
| Cuff Style | Knit-Wrist |
| Color | Gold |
| Style | Clute-Straight Thumb, Canvas Back |
| Glove Type | Chore |
| Weight | 0.24 LB |
| Material | Cotton Canvas |
| Cuff Style | Knit-Wrist |
| Color | Gold |
| Style | Clute-Straight Thumb, Canvas Back |
| Glove Type | Chore |
| Weight | 0.24 LB |