- Chore Gloves
- Gauntlet
- Cotton Canvas
| Color | Gold |
| Style | Clute-Straight Thumb, Canvas Back |
| Material | Cotton Canvas |
| Cuff Style | Gauntlet |
| Glove Type | Chore |
| Weight | 0.12 LB |
| Color | Gold |
| Style | Clute-Straight Thumb, Canvas Back |
| Material | Cotton Canvas |
| Cuff Style | Gauntlet |
| Glove Type | Chore |
| Weight | 0.12 LB |