- Chore Gloves
- Knit-Wrist
- Cotton
| Style | Clute-Straight Thumb, Quilted Palm & Back |
| Color | Gold |
| Cuff Style | Knit-Wrist |
| Glove Type | Chore |
| Material | Cotton |
| Weight | 0.4 LB |
| Style | Clute-Straight Thumb, Quilted Palm & Back |
| Color | Gold |
| Cuff Style | Knit-Wrist |
| Glove Type | Chore |
| Material | Cotton |
| Weight | 0.4 LB |