- Woven Cotton Canvas Gloves
- Cotton Canvas
- PVC Dotted Palm Index Finger, and Thumb
- 2 1/2" KNit Wrist
- Straight Thumb
description
- Cotton gloves are a good choice for comfort and breathability in general-purpose applications and, in heavier weights, for abrasion and heat protection. Cotton gloves can also be used to protect the product as well as the hands.
applications
- For comfort and breathability in general-purpose applications
features
- Absorbent
- Straight thumb
| Color | White |
| Glove Type | Canvas |
| Material | Cotton Canvas |
| Cuff Type | Knit |
| Glove Size | Large |
| Manufacturer Name | MCR SAFETY |
| Weight | 0.14 LB |

