- Double Palm and Hot Mill Gloves
| Resistance | Abrasion, Cold, Heat |
| Cuff Length | 2 1/2 in |
| Material | Cotton |
| Style | Gunn-Straight Thumb, Nap-In Double Palm |
| Cuff Style | Band Top |
| Weight | 0.16 LB |
| Resistance | Abrasion, Cold, Heat |
| Cuff Length | 2 1/2 in |
| Material | Cotton |
| Style | Gunn-Straight Thumb, Nap-In Double Palm |
| Cuff Style | Band Top |
| Weight | 0.16 LB |