- Fasguard™ Multi-Task Gloves
- Size Group: X-Large
- Black
| Glove Size | X-Large |
| Cuff Style | Velcro-Wrist |
| Material | Synthetic Leather, Grain Goatskin, Spandex |
| Color | Black |
| Weight | 0.0 LB |
| Glove Size | X-Large |
| Cuff Style | Velcro-Wrist |
| Material | Synthetic Leather, Grain Goatskin, Spandex |
| Color | Black |
| Weight | 0.0 LB |