- Fasguard™ Multi-Task Gloves
- Size Group: Large
- Blue/Black/Gray
| Material | Synthetic Leather, Spandex |
| Cuff Style | Velcro-Wrist |
| Color | Blue/Black/Gray |
| Glove Size | Large |
| Weight | 0.21 LB |
| Material | Synthetic Leather, Spandex |
| Cuff Style | Velcro-Wrist |
| Color | Blue/Black/Gray |
| Glove Size | Large |
| Weight | 0.21 LB |