- Fasguard™ Multi-Task Gloves
- Size Group: Medium
- Black/Beige/White
| Material | Grain Goatskin, Spandex |
| Color | Black/Beige/White |
| Glove Size | Medium |
| Cuff Style | Velcro-Wrist |
| Weight | 0.0 LB |
| Material | Grain Goatskin, Spandex |
| Color | Black/Beige/White |
| Glove Size | Medium |
| Cuff Style | Velcro-Wrist |
| Weight | 0.0 LB |