- Double Palm and Hot Mill Gloves
| Material | Cotton |
| Style | Gunn-Straight Thumb, Hot Mill Knuckle Strap |
| Cuff Length | 2 1/2 in |
| Cuff Style | Band Top |
| Lining | Unlined |
| Resistance | Abrasion, Cold, Heat |
| Weight | 0.34 LB |
| Material | Cotton |
| Style | Gunn-Straight Thumb, Hot Mill Knuckle Strap |
| Cuff Length | 2 1/2 in |
| Cuff Style | Band Top |
| Lining | Unlined |
| Resistance | Abrasion, Cold, Heat |
| Weight | 0.34 LB |