- Double Palm and Hot Mill Gloves
| Style | Gunn-Straight Thumb, Hot Mill Heavy Weight |
| Material | Cotton |
| Cuff Style | Gauntlet |
| Lining | Burlap |
| Resistance | Abrasion, Cold, Heat |
| Cuff Length | 5 in |
| Weight | 0.39 LB |
| Style | Gunn-Straight Thumb, Hot Mill Heavy Weight |
| Material | Cotton |
| Cuff Style | Gauntlet |
| Lining | Burlap |
| Resistance | Abrasion, Cold, Heat |
| Cuff Length | 5 in |
| Weight | 0.39 LB |