- Safety Gloves
- Large
- Cotton Gloves
- Burlap 3 Ply
- Straight Thumb
features
- Knuckle straps
- Cotton and rayon quilted with nap out palm, thumb and index finger for extra heat protection
| Material | Burlap 3 Ply |
| Glove Size | Large |
| Manufacturer Name | MEMPHIS GLOVE |
| Glove Type | Cotton Gloves |
| Lining | Cotton |
| Color | White |
| Weight | 4.32 LB |

