- Luminator™ Multi-Task Gloves
- Size Group: Small
- Black, Silver, Orange Fluorescent Back
| Glove Size | Small |
| Cuff Style | Velcro-Wrist |
| Color | Black, Silver, Orange Fluorescent Back |
| Material | Grain Cowhide, Polyester |
| Weight | 0.0 LB |
| Glove Size | Small |
| Cuff Style | Velcro-Wrist |
| Color | Black, Silver, Orange Fluorescent Back |
| Material | Grain Cowhide, Polyester |
| Weight | 0.0 LB |