- String Gloves
- Size Group: Small
| Glove Size | Small |
| Glove Type | Knit |
| Cuff Style | Knit-Wrist |
| Material | Stainless Steel/Nylon |
| Style | 7-Gauge |
| Resistance | Cut |
| Weight | 0.17 LB |
| Glove Size | Small |
| Glove Type | Knit |
| Cuff Style | Knit-Wrist |
| Material | Stainless Steel/Nylon |
| Style | 7-Gauge |
| Resistance | Cut |
| Weight | 0.17 LB |