- Kevlar® Gloves
- Large
- Yellow
features
- DuPont™ Kevlar® brand fiber for high tensile strength relative to its weight – up to five times stronger than steel
- Will not melt, ignite or conduct electricity
- High comfort level
- Allows manual dexterity
- Certified by DuPont™ as a licensed glove manufacturer
- Only available through DuPont™ licensed manufacturers
- Launderable
| Glove Size | Large |
| Material | Kevlar® |
| Resistance | Flame-Resistant, Wear, Cut |
| Cuff Style | Knit-Wrist |
| Color | Yellow |
| Style | Dots 1 Side |
| Weight | 0.18 LB |

