- Kevlar® Gloves
- Small
- Yellow
| Color | Yellow |
| Glove Size | Small |
| Resistance | Flame-Resistant, Wear, Cut |
| Style | Dots 1 Side |
| Material | Kevlar® |
| Cuff Style | Knit-Wrist |
| Weight | 0.12 LB |
| Color | Yellow |
| Glove Size | Small |
| Resistance | Flame-Resistant, Wear, Cut |
| Style | Dots 1 Side |
| Material | Kevlar® |
| Cuff Style | Knit-Wrist |
| Weight | 0.12 LB |