- Kevlar® Gloves
- Large
- Yellow
| Resistance | Flame-Resistant, Wear, Cut |
| Glove Size | Large |
| Color | Yellow |
| Cuff Style | Knit-Wrist |
| Material | Kevlar® |
| Style | Dots 2 Side |
| Weight | 0.2 LB |
| Resistance | Flame-Resistant, Wear, Cut |
| Glove Size | Large |
| Color | Yellow |
| Cuff Style | Knit-Wrist |
| Material | Kevlar® |
| Style | Dots 2 Side |
| Weight | 0.2 LB |