- Kevlar® Gloves
- Small
- Yellow
| Color | Yellow |
| Resistance | Cut, Flame Resistant, Wear |
| Material | Kevlar® |
| Cuff Style | Knit-Wrist |
| Style | Dots 2 Side |
| Glove Size | Small |
| Weight | 0.2 LB |
| Color | Yellow |
| Resistance | Cut, Flame Resistant, Wear |
| Material | Kevlar® |
| Cuff Style | Knit-Wrist |
| Style | Dots 2 Side |
| Glove Size | Small |
| Weight | 0.2 LB |