- Kevlar® Gloves
- Large
- Yellow
| Resistance | Flame-Resistant, Abrasion, Tear |
| Color | Yellow |
| Style | Seamless Knit |
| Cuff Style | Knit-Wrist |
| Glove Size | Large |
| Material | Kevlar® |
| Weight | 0.21 LB |
| Resistance | Flame-Resistant, Abrasion, Tear |
| Color | Yellow |
| Style | Seamless Knit |
| Cuff Style | Knit-Wrist |
| Glove Size | Large |
| Material | Kevlar® |
| Weight | 0.21 LB |