- Kevlar® Gloves
- Medium
- Yellow
| Resistance | Flame-Resistant, Abrasion, Tear |
| Style | Seamless Knit |
| Color | Yellow |
| Glove Size | Medium |
| Cuff Style | Knit-Wrist |
| Material | Kevlar® |
| Weight | 1.44 LB |
| Resistance | Flame-Resistant, Abrasion, Tear |
| Style | Seamless Knit |
| Color | Yellow |
| Glove Size | Medium |
| Cuff Style | Knit-Wrist |
| Material | Kevlar® |
| Weight | 1.44 LB |