- Kevlar® Gloves
- Small
- Yellow
| Glove Size | Small |
| Color | Yellow |
| Resistance | Flame-Resistant, Abrasion, Tear |
| Material | Kevlar® |
| Style | Seamless Knit |
| Cuff Style | Knit-Wrist |
| Weight | 0.11 LB |
| Glove Size | Small |
| Color | Yellow |
| Resistance | Flame-Resistant, Abrasion, Tear |
| Material | Kevlar® |
| Style | Seamless Knit |
| Cuff Style | Knit-Wrist |
| Weight | 0.11 LB |