- Kevlar® Gloves
- X-Large
- Yellow
| Material | Kevlar® |
| Glove Size | X-Large |
| Style | Seamless Knit |
| Resistance | Flame-Resistant, Abrasion, Tear |
| Cuff Style | Knit-Wrist |
| Color | Yellow |
| Weight | 2.4 LB |
| Material | Kevlar® |
| Glove Size | X-Large |
| Style | Seamless Knit |
| Resistance | Flame-Resistant, Abrasion, Tear |
| Cuff Style | Knit-Wrist |
| Color | Yellow |
| Weight | 2.4 LB |