- Safety Sleeves
- 18" Plain
- Cut Resistant
- Yellow
features
- Will not melt, ignite or conduct electricity
- High comfort level
- CPPT score of 3
- Certified by DuPont™ as a licensed glove manufacturer
- All 100% Kevlar® brand fiber are made with FDA accepted materials for use in food processing applications
- Only available through DuPont™ licensed manufacturers
- Launderable (do not use bleach)
| Length | 18 in |
| Material | Kevlar® |
| Type | Cut Resistant Sleeve |
| Color | Yellow |
| Resistance | Cut |
| Weight | 0.17 LB |

