Skip to content Skip to navigation menu
Memphis Glove Co.127-9378T

127-9378T

Cut Resistant Sleeves
Item #102128628
  • Cut Resistant Sleeve
  • Yellow
Memphis Glove Co.127-9378T
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cut Resistant Sleeve
  • Yellow
Length 18 in
Color Yellow
Type Double Ply Sleeves
Material 100% Kevlar
Weight 0.03 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison