- Terrycloth Gloves
- Natural
| Cuff Style | Gauntlet |
| Resistance | Cut, Abrasion, Heat, Wear |
| Color | Natural |
| Style | Knitted |
| Material | Cotton/Polyester |
| Type | Regular Weight |
| Cuff Length | 4 1/2 in |
| Weight | 0.2 LB |
| Cuff Style | Gauntlet |
| Resistance | Cut, Abrasion, Heat, Wear |
| Color | Natural |
| Style | Knitted |
| Material | Cotton/Polyester |
| Type | Regular Weight |
| Cuff Length | 4 1/2 in |
| Weight | 0.2 LB |